- Reducer Coupling for 3/8" Female Pipe Thread to 1/4" Female Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Actual Fitting Type | Reducer Coupling |
| Female Pipe Size | 3/8 in |
| Fitting Type | Coupling |
| SAE Reference No. | 130138 |
| Temperature Range [Max] | 250 °F |
| Material | C36000 Brass Alloy |
| Working Pressure [Max] | 1,000 psi |
| Temperature Range [Min] | -65 °F |
| End Size | 3/8 NPT(f), 1/4 NPT(f) |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Female Pipe Size A1 | 1/4 in |
| End Types | NPT |
| Weight | 0.12 LB |

