- Adapter for 1/2" Female Pipe Thread to 3/8" Male Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
- Instrumentation
- Pneumatic
| Female Pipe Size | 1/2 in |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Adapter |
| Working Pressure [Max] | 1,000 psi |
| Temperature Range [Max] | 250 °F |
| No. of Ends | 2 |
| End Types | NPT |
| Male Pipe Size | 3/8 in |
| Fitting Angle | Straight |
| End Size | 3/8 NPT(m), 1/2 NPT(f) |
| SAE Reference No. | 130139 |
| Material | C36000 Brass Alloy |
| Actual Fitting Type | Reducer Adapter |
| Weight | 0.18 LB |

