- Boss Clamp 4 Bolt 4 Finger
- 3" Hose I.D.
- Hose O.D. Ranges from 3-32/64 to 3-48/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
| Hose I.D. | 3 in |
| Material | Iron |
| Hose O.D. Range | 3-32/64 to 3-48/64 |
| Clamp Torque | 60 lbf |
| Finish | Plated |
| Type | Boss Clamp |
| Weight | 5.54 LB |

