- Male Hex Nipple
- Brass
- 1" Male Thread Size NPT
- 2.24" Length
- Hex Size 1 3/8"
| Overall Length | 2.24 in |
| Material | Brass |
| Male Thread Size | 1 in NPT |
| Hex Size | 1 3/8 in |
| Fitting Type | Hex Nipple |
| Weight | 0.4 LB |
| Overall Length | 2.24 in |
| Material | Brass |
| Male Thread Size | 1 in NPT |
| Hex Size | 1 3/8 in |
| Fitting Type | Hex Nipple |
| Weight | 0.4 LB |