- Aluminum In-Line Sight Glass for Bulk Transfer
- 4" x 4" Size Designation
- 30 psi Max Operation Pressure
applications
- Designed for dry bulk transfer hose
| Size Designation | 4 in x 4 in |
| Coupling Type | In-Line Sight Glass for Bulk Transfer |
| Operating Pressure [Max] | 30 psi |
| Seal Material | Buna |
| Material | Aluminum |
| Connection Type | Coupler x Coupler |
| Weight | 6.5 LB |

