- Aluminum Adapter x Adapter
- Size 4" x 4"
- 30 psi Max Operating Pressure
applications
- Designed for dry bulk transfer hose
| Size Designation | 4 in x 4 in |
| Operating Pressure [Max] | 30 psi |
| Material | Aluminum |
| Connection Type | Adapter x Adapter |
| Seal Material | Buna |
| Fitting Description | In-Line Sight Glass for Bulk Transfer |
| Weight | 3.5 LB |

