- Aluminum In-Line Sight Glass for Bulk Transfer
- 3" x 3" Size Designation
- 30 psi Max Operation Pressure
applications
- Designed for dry bulk transfer hose
| Operating Pressure [Max] | 30 psi |
| Size Designation | 3 in x 3 in |
| Seal Material | Buna |
| Material | Aluminum |
| Connection Type | Coupler x Coupler |
| Coupling Type | In-Line Sight Glass for Bulk Transfer |
| Weight | 5.5 LB |

