- Floating Flange
- 2" Hose I.D.
- 2 41/64" to 2-48/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Material | Carbon Steel |
| Fitting Type | External Swage Flanged Assemblies |
| Flange Type | Floating Flange |
| Hose O.D. Range | 2 41/64 in to 2 3/4 in |
| Hose I.D. | 2 in |
| Weight | 10.0 LB |

