- Fixed Flange
- 2" Hose I.D.
- 2-28/64" to 2-40/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drilling
- The Holedall coupling provides long-lasting efficiency and safety The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Hose I.D. | 2 in |
| Material | Carbon Steel |
| Flange Type | Fixed Flange |
| Hose O.D. Range | 2 7/16 in to 2 5/8 in |
| Fitting Type | External Swage Flanged Assemblies |
| Weight | 10.0 LB |

