- Tee for 1/4" Female Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Overall Length | 1.560 in |
| Female Pipe Size | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | 90° |
| Actual Fitting Type | Female Tee |
| End Size | 1/4 NPT(f) |
| Temperature Range [Min] | -65 °F |
| Material | C3604 Brass Alloy |
| Working Pressure [Max] | 1,000 psi |
| Square C | 11/16 in |
| End Types | NPT |
| I.D. | 0.438 in |
| No. of Ends | 3 |
| Fitting Type | Tee |
| SAE Reference No. | 130438 |
| Weight | 0.17 LB |

