- Male Swivel Elbow
- 6 mm Tube O.D.
- 1/8" (BSPP) Male Thread
- Buna-N Seal
- Nickel-Plated Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- The body is orientable for positioning purposes.
| Working Pressure [Max] | 290 psi |
| Temperature Range [Max] | 175 °F |
| Fitting Type | Male Swivel Elbow |
| Male Thread | 1/8 in (BSPP) |
| Finish | Nickel-Plated |
| Connection Type | Tubing to BSPP |
| Seal Material | Buna-N |
| Style | Metric Push-In Fitting |
| Tube O.D. | 6.000 mm |
| Fitting Angle | 90° |
| Fitting Description | Male Swivel Elbow |
| No. of Ends | 2 |
| End Types | Tubing & BSPP |
| Temperature Range [Min] | -4 °F |
| Thread Type | BSPP |
| Material | Brass |
| Weight | 0.018 LB |

