- Male Swivel Elbow
- 4 mm Tube O.D.
- M5 Male Thread
- Buna-N Seal
- Nickel-Plated Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- The body is orientable for positioning purposes.
| Fitting Description | Male Swivel Elbow |
| Style | Metric Push-In Fitting |
| Tube O.D. | 4.000 mm |
| Fitting Angle | 90° |
| Temperature Range [Min] | -4 °F |
| Fitting Type | Male Swivel Elbow |
| End Types | Tubing & Metric |
| Male Thread | M5 |
| Finish | Nickel-Plated |
| Temperature Range [Max] | 175 °F |
| Seal Material | Buna-N |
| Connection Type | Tubing to Metric |
| No. of Ends | 2 |
| Thread Type | Metric |
| Working Pressure [Max] | 290 psi |
| Material | Brass |
| Weight | 0.02 LB |

