
Dixon Valve & Coupling
31756013
Nylon/Nickel-Plated Brass Push-In "Hybrid" Male Connector
Item #103591714


- "Hybrid" Male Connector
- 3/8" Tube O.D.
- 1/4" (BSPT) Male Thread
- Buna-N Seal Material
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
No. of Ends | 2 |
Fitting Angle | Straight |
Working Pressure [Max] | 290 psi |
Thread Type | BSPT |
Fitting Description | Hybrid Male Connector |
End Types | Tubing & BSPT |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Material | Brass/ Nylon |
Tube O.D. | 3/8 in |
Male Thread | 1/4 in (BSPT) |
Temperature Range [Max] | 175 °F |
Fitting Type | Hybrid Male Connector |
Style | Push-In Fitting |
Finish | Nickel-Plated |
Connection Type | Tube to Male BSPT |
Weight | 0.045 LB |
