Dixon Valve & Coupling
31755613
Nylon/Nickel-Plated Brass Push-In "Hybrid" Male Connector
Item #103612515
- "Hybrid" Male Connector
- 1/4" Tube O.D.
- 1/4" (BSPT) Male Thread
- Buna-N Seal Material
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
| Fitting Description | Hybrid Male Connector |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Finish | Nickel-Plated |
| Working Pressure [Max] | 290 psi |
| Temperature Range [Max] | 175 °F |
| No. of Ends | 2 |
| Fitting Type | Hybrid Male Connector |
| Thread Type | BSPT |
| Tube O.D. | 1/4 in |
| Temperature Range [Min] | -4 °F |
| Material | Brass/ Nylon |
| Male Thread | 1/4 in (BSPT) |
| Style | Push-In Fitting |
| End Types | Tubing & BSPT |
| Connection Type | Tube to Male BSPT |
| Weight | 0.255 LB |
