- Reducer
- 1/4" x 3/8" Tube O.D.
- Buna-N Seal
- Composite/Brass
| Seal Material | Buna-N |
| Material | Composite/Brass |
| End Types | Tubing |
| Connection Type | Tube to Tube |
| Fitting Description | Reducer |
| No. of Ends | 2 |
| Temperature Range [Max] | 230 °F |
| Tube O.D. 1 | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Style | D.O.T. Push-In Fitting |
| Fitting Type | Reducer |
| Tube O.D. | 1/4 in |
| Weight | 0.01 LB |

