- Y Connector
- 1/4" Tube O.D.
- 1/4" (NPT) Male Thead
- Buna-N Seal
- Composite/Brass
| Style | D.O.T. Push-In Fitting |
| Material | Composite/Brass |
| No. of Ends | 3 |
| Seal Material | Buna-N |
| Fitting Type | Y Connector |
| Connection Type | Tube to Male NPT |
| Tube O.D. | 1/4 in |
| Male Thread | 1/4 in (NPT) |
| Fitting Description | Y Connector |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| End Types | Tubing & NPT |
| Weight | 0.08 LB |

