Dixon Valve & Coupling
31480414
Nylon/Nickel-Plated Brass Push-In Wye Tube to Male NPT
Item #103629343
- Y Male Swivel Connector
- 5/32" Tube O.D.
- 1/4" (NPT) Male Thread
- Nickel-Plated Brass and Nylon
- Buna-N Seal
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
| Thread Type | NPT |
| Finish | Nickel-Plated |
| Tube O.D. | 5/32 in |
| Temperature Range [Min] | -4 °F |
| Working Pressure [Max] | 290 psi |
| Connection Type | Tube to Male NPT |
| Fitting Type | Y Male Swivel Connector |
| Material | Brass/ Nylon |
| Temperature Range [Max] | 175 °F |
| Male Thread | 1/4 in (NPT) |
| Fitting Angle | Straight |
| Fitting Description | Y Male Swivel Connector |
| Seal Material | Buna-N |
| End Types | Tubing & NPT |
| No. of Ends | 3 |
| Style | Push-In Fitting |
| Weight | 0.045 LB |
