- Metric Push-In Y Connector
- 6 mm Tube O.D.
- Nylon/Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Tube O.D. | 6.000 mm |
| Connection Type | Tube to Tube |
| Fitting Type | Y Connector |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Fitting Description | Y Connector |
| No. of Ends | 2 |
| End Types | Tubing |
| Temperature Range [Min] | -4 °F |
| Working Pressure [Max] | 290 psi |
| Material | Nylon/Brass |
| Style | Metric Push-In Fitting |
| Temperature Range [Max] | 175 °F |
| Weight | 0.01 LB |

