Dixon Valve & Coupling
31296014
Nylon/Nickel-Plated Brass Push-In Extended Male Swivel Elbow
Item #103604414
- Extended Male Swivel Elbow
- 3/8" Tube O.D.
- 1/4" (NPT) Male Thread
- Buna-N Seal
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes.
| Temperature Range [Min] | -4 °F |
| Connection Type | Tube to Male NPT |
| No. of Ends | 2 |
| Finish | Nickel-Plated |
| Material | Brass/ Nylon |
| Fitting Description | Extended Male Swivel Elbow |
| Seal Material | Buna-N |
| Tube O.D. | 3/8 in |
| Style | Push-In Fitting |
| Temperature Range [Max] | 175 °F |
| End Types | Tubing & NPT |
| Male Thread | 1/4 in (NPT) |
| Fitting Angle | 90 º |
| Fitting Type | Extended Male Swivel Elbow |
| Thread Type | NPT |
| Weight | 0.08 LB |
