- Plug
- 1/8" Tube O.D.
- Plastic
| Tube O.D. | 1/8 in |
| Fitting Description | Plug |
| No. of Ends | 1 |
| End Types | Tubing |
| Material | Plastic |
| Style | Push-In Fitting |
| Temperature Range [Min] | -4 °F |
| Working Pressure [Max] | 290 psi |
| Seal Material | Buna-N |
| Connection Type | Tubing |
| Fitting Type | Plug |
| Temperature Range [Max] | 175 °F |
| Weight | 0.01 LB |

