
- Bulkhead Union
- 1/2" Tube O.D.
- Composite/Brass
- Buna-N Seal
Fitting Description | Bulkhead Union |
End Types | Tubing |
No. of Ends | 2 |
Temperature Range [Min] | -40 °F |
Fitting Type | Bulkhead Union |
Tube O.D. | 1/2 in |
Temperature Range [Max] | 230 °F |
Material | Composite/Brass |
Seal Material | Buna-N |
Style | D.O.T. Push-In Fitting |
Working Pressure [Max] | 250 psi |
Connection Type | Tube to Tube |
Weight | 0.095 LB |
