- Bulkhead Union
- 3/8" Tube O.D.
- Composite/Brass
- Buna-N Seal
| Connection Type | Tube to Tube |
| Temperature Range [Max] | 230 °F |
| Seal Material | Buna-N |
| Fitting Type | Bulkhead Union |
| Tube O.D. | 3/8 in |
| Working Pressure [Max] | 250 psi |
| Fitting Description | Bulkhead Union |
| Style | D.O.T. Push-In Fitting |
| No. of Ends | 2 |
| End Types | Tubing |
| Material | Composite/Brass |
| Temperature Range [Min] | -40 °F |
| Weight | 0.04 LB |

