- Bulkhead Union
- 3/8 in Tube O.D.
- Brass
- Buna-N Seal
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Material | Nylon |
| Style | Push-In Fitting |
| Temperature Range [Min] | -4 °F |
| Seal Material | Buna-N |
| Fitting Description | Bulkhead Union |
| Connection Type | Tube to Tube |
| End Types | Tubing |
| Tube O.D. | 3/8 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Temperature Range [Max] | 175 °F |
| Fitting Type | Bulkhead Union |
| Weight | 0.034 LB |

