- Straight Male Connector
- 5/32" Tube O.D.
- 1/4" (NPT) Male Thread
- Buna-N Seal
- Composite/Brass
| Seal Material | Buna-N |
| No. of Ends | 2 |
| Temperature Range [Max] | 230 °F |
| Connection Type | Tube to Male NPTF |
| Temperature Range [Min] | -40 °F |
| Thread Type | NPT |
| Male Thread | 1/4 in (NPT) |
| Fitting Type | Straight Male Connector |
| Tube O.D. | 5/32 in |
| Fitting Angle | Straight |
| Working Pressure [Max] | 275 psi |
| Fitting Description | Straight Male Connector |
| Style | D.O.T. Push-In Fitting |
| End Types | Tubing & NPT |
| Material | Composite/Brass |
| Weight | 0.032 LB |

