- Straight Female Connector
- 3/8" Tube O.D.
- 1/4" (NPT) Female Thread
- Buna-N Seal
- Composite/Brass
| Fitting Description | Straight Female Connector |
| Seal Material | Buna-N |
| Working Pressure [Max] | 275 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 230 °F |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Female Thread | 1/4 in (NPT) |
| Material | Composite/Brass |
| Thread Type | NPT |
| Connection Type | Tube to Female NPTF |
| Tube O.D. | 3/8 in |
| End Types | Tubing & NPT |
| Fitting Type | Straight Female Connector |
| Style | D.O.T. Push-In Fitting |
| Weight | 0.055 LB |

