- Female Connector
- 6 mm Tube O.D.
- 1/8" (BSPP) Female Thread
- Brass
- 290 psi Working Pressure
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Material | Brass |
| Connection Type | Tube to Female BSPP |
| Fitting Type | Push-In Fittings |
| Fitting Description | Female Connector |
| Female Thread | 1/8 in (BSPP) |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 175 °F |
| End Types | Tubing & BSPP |
| Tube O.D. | 6.000 mm |
| No. of Ends | 2 |
| Thread Type | BSPP |
| Finish | Nickel-Plated |
| Type | Female Connector |
| Seal Material | Buna-N |
| Style | Metric Push-In Fitting |
| Weight | 0.01 LB |

