
- Male Elbow
- 3/8" Tube O.D.
- 1/4" (NPT ) Male Thread
- 90° Fitting Angle
- Composite/Brass
Type | Male Elbow |
End Types | Tubing & NPT |
Temperature Range [Max] | 230 °F |
Material | Composite/Brass |
Connection Type | Tube to Male NPTF |
Male Thread | 1/4 in (NPT) |
Temperature Range [Min] | -40 °F |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Fitting Description | Male Elbow |
Fitting Angle | 90° |
Working Pressure [Max] | 250 psi |
Fitting Type | Push-In Fittings |
Seal Material | Buna-N |
Style | D.O.T. Push-In Fitting |
Thread Type | NPT |
Weight | 0.13 LB |
