- Male Swivel Elbow
- 1/4" Tube O.D.
- 10-32 (UNF) Male Thread
- 90° Angle
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes Supplied with gasket
| Material | Brass/ Nylon |
| Type | Male Swivel Elbow |
| Male Thread | 10-32 (UNF) |
| Temperature Range [Max] | 175 °F |
| Seal Material | Buna-N |
| Connection Type | Tube to UNF |
| Fitting Angle | 90° |
| Finish | Nickel-Plated |
| Style | Push-In Fitting |
| Tube O.D. | 1/4 in |
| Thread Type | UNF |
| Fitting Type | Push-In Fittings |
| Temperature Range [Min] | -4 °F |
| Fitting Description | Male Swivel Elbow |
| Weight | 0.014 LB |

