- Metric Push-In Male Swivel Elbow
- 8 mm Tube O.D.
- 1/8" (BSPT) Male Thread
- 90 º Fitting Angle
- Nickel-Plated Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant
- The body is orientable for positioning purposes.
| Fitting Type | Push-In Fittings |
| Material | Brass |
| No. of Ends | 2 |
| Thread Type | BSPT |
| Male Thread | 1/8 in (BSPT) |
| Temperature Range [Min] | -4 °F |
| End Type | Tube & BSPT |
| Finish | Nickel-Plated |
| Connection Type | Male Swivel Elbow |
| Fitting Angle | 90 º |
| Seal Material | Buna-N |
| Temperature Range [Max] | 175 °F |
| Style | Metric Push-In Male Swivel Elbow |
| Tube O.D. | 8.000 mm |
| Type | Male Swivel Elbow |
| Weight | 0.016 LB |

