
Dixon Valve & Coupling
31085618
Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee
Item #103588212


- Push-In Male Swivel Branch Tee
- 1/4" Tube O.D.
- 3/8" (NPT) Male Thread Size
- 90° Fitting Angle
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes.
Tube O.D. | 1/4 in |
Temperature Range [Min] | -4 °F |
Finish | Nickel-Plated |
Type | Male Swivel Branch Tee |
Temperature Range [Max] | 175 °F |
Connection Type | Tube to Male NPT |
Thread Type | NPT |
Seal Material | Buna-N |
Fitting Type | Push-In Fittings |
No. of Ends | 3 |
Fitting Angle | 90° |
Style | Push-In Male Swivel Branch Tee |
Fitting Description | Push-In Male Swivel Branch Tee |
Material | Brass/ Nylon |
Male Thread | 3/8 in NPT |
Weight | 0.05 LB |
