- Male Branch Tee
- 1/4" Tube O.D.
- 1/8" (NPT ) Male Thread
- 90° Fitting Angle
- Composite/Brass
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Working Pressure [Max] | 250 psi |
| Fitting Description | Male Branch Tee |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Male Thread | 1/8 in (NPT) |
| End Types | Tubing & NPT |
| Seal Material | Buna-N |
| Connection Type | Tube to Male NPTF |
| Tube O.D. | 1/4 in |
| Type | Male Branch Tee |
| Material | Composite/Brass |
| Style | D.O.T. Push-In Fitting |
| Thread Type | NPT |
| Fitting Type | Push-In Fittings |
| Weight | 0.04 LB |

