Skip to content Skip to navigation menu
Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee

31085611

Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee
Item #103603156
  • Push-In Male Swivel Branch Tee
  • 1/4" Tube O.D.
  • 1/8" (NPT) Male Thread Size
  • 90° Fitting Angle
  • Nickel-Plated Brass and Nylon
Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Push-In Male Swivel Branch Tee
  • 1/4" Tube O.D.
  • 1/8" (NPT) Male Thread Size
  • 90° Fitting Angle
  • Nickel-Plated Brass and Nylon

features

  • Positive seal sealing and holding is accomplished instantaneously
  • Reusable connect and disconnect numerous times
  • Full flow fitting seals on outside diameter of tubing
  • Pre-applied thread sealant on all tapered male pipe threads
  • The body is orientable for positioning purposes.
Temperature Range [Max] 175 °F
Fitting Type Push-In Fittings
Tube O.D. 1/4 in
Connection Type Tube to Male NPT
Type Male Swivel Branch Tee
Fitting Description Push-In Male Swivel Branch Tee
Seal Material Buna-N
Male Thread 1/8 in (NPT)
Material Brass/ Nylon
Temperature Range [Min] -4 °F
Fitting Angle 90°
Finish Nickel-Plated
Style Push-In Male Swivel Branch Tee
No. of Ends 3
Thread Type NPT
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison