Dixon Valve & Coupling
31080811
Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee
Item #101622395
- Push-In Male Swivel Branch Tee
- 5/16" Tube O.D.
- 1/8" (NPT) Male Thread Size
- 90° Fitting Angle
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes.
| Thread Type | NPT |
| Material | Brass/ Nylon |
| Style | Push-In Male Swivel Branch Tee |
| Fitting Angle | 90° |
| Seal Material | Buna-N |
| Fitting Description | Push-In Male Swivel Branch Tee |
| Connection Type | Tube to Male NPT |
| Temperature Range [Max] | 175 °F |
| No. of Ends | 3 |
| Fitting Type | Push-In Fittings |
| Tube O.D. | 5/16 in |
| Type | Male Swivel Branch Tee |
| Finish | Nickel-Plated |
| Temperature Range [Min] | -4 °F |
| Male Thread | 1/8 in (NPT) |
| Weight | 0.035 LB |
