- Metric Push-In Male Swivel Branch Tee
- 8 mm Tube O.D.
- 1/8" (BSPT) Male Thread
- Buna-N Seal Material
- Nickel-Plated Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant
- The body is orientable for positioning purposes.
| Male Thread | 1/8 in (BSPT) |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | -4 °F |
| Fitting Type | Male Swivel Branch Tee |
| Seal Material | Buna-N |
| Connection Type | Tube to Male BSPT |
| End Types | Tubing & BSPT |
| Style | Metric Push-In |
| Finish | Nickel-Plated |
| Material | Brass |
| Tube O.D. | 8.000 mm |
| Fitting Angle | 90° |
| Fitting Description | Male Swivel Branch Tee |
| Weight | 0.02 LB |

