Dixon Valve & Coupling
31080420
Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee
Item #103610462
- Push-In Male Swivel Branch Tee
- 5/32 in Tube O.D.
- 90°
- Buna-N Seal
- Brass/ Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes Supplied with gasket
| Style | Push-In Male Swivel Branch Tee |
| Thread Type | Straight |
| Male Thread | 10-32 (Straight) |
| Temperature Range [Min] | -4 °F |
| Material | Brass/ Nylon |
| Tube O.D. | 5/32 in |
| Temperature Range [Max] | 175 °F |
| Fitting Description | Male Swivel Branch Tee |
| Fitting Type | Push-In Fittings |
| Finish | Nickel-Plated |
| Seal Material | Buna-N |
| Connection Type | Tube to UNF |
| Fitting Angle | 90° |
| Weight | 0.01 LB |
