
Dixon Valve & Coupling
31080411
Nylon/Nickel-Plated Brass Push-In Male Swivel Branch Tee
Item #102789944


- Push-In Male Swivel Branch Tee
- 5/32 in Tube O.D.
- 90°
- Buna-N Seal
- Brass/ Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes.
Fitting Type | Push-In Fittings |
Temperature Range [Max] | 175 °F |
Tube O.D. | 5/32 in |
Thread Type | NPT |
Fitting Description | Male Swivel Branch Tee |
Male Thread | 1/8 in (NPT) |
Fitting Angle | 90° |
Material | Brass/ Nylon |
Seal Material | Buna-N |
Style | Push-In Male Swivel Branch Tee |
Finish | Nickel-Plated |
Temperature Range [Min] | -4 °F |
Connection Type | Tube to Male NPT |
Weight | 0.001 LB |
