- D.O.T. Push-In Union
- 1/4 in Tube O.D.
- Straight
- Composite/Brass
| Fitting Description | Union |
| Fitting Type | Push-In Fittings |
| Type | Union |
| No. of Ends | 2 |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 275 psi |
| Material | Composite/Brass |
| Temperature Range [Max] | 230 °F |
| Connection Type | Tube to Tube |
| Seal Material | Buna-N |
| Style | D.O.T. Push-In Fitting |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| Weight | 0.025 LB |

