- Metric Push-In Union
- 4 mm x 6 mm Tube O.D.
- Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| No. of Ends | 2 |
| Seal Material | Buna-N |
| Fitting Type | Union |
| Style | Metric Push-In |
| Material | Nylon |
| Fitting Description | Push-In Union |
| Connection Type | Tubing |
| Temperature Range [Max] | 175 °F |
| End Types | Tubing |
| Tube O.D. | 4.000 mm |
| Tube O.D. 1 | 6 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.018 LB |

