- Push-In Union
- 5/32 in Tube O.D.
- Straight
- Buna-N Seal
- Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Temperature Range [Max] | 175 °F |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Tube O.D. | 5/32 in |
| Fitting Description | Union |
| Connection Type | Tube to Tube |
| Style | Push-In Union |
| Temperature Range [Min] | -4 °F |
| Material | Nylon |
| Fitting Type | Push-In Fittings |
| Weight | 0.004 LB |

