- Push-In Union Tee
- 3/8 in Tube O.D.
- 90°
- Buna-N Seal
- Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Temperature Range [Min] | -4 °F |
| Fitting Type | Push-In Fittings |
| Style | Push-In Union Tee |
| Fitting Description | Union Tee |
| Material | Nylon |
| Temperature Range [Max] | 175 °F |
| Tube O.D. | 3/8 in |
| Seal Material | Buna-N |
| Fitting Angle | 90° |
| Connection Type | Tube to Tube |
| Weight | 0.02 LB |

