- Metric Push-In Union Tee
- 6 mm Tube O.D.
- Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Tube O.D. | 6.000 mm |
| Temperature Range [Min] | -4 °F |
| Style | Metric Push-In |
| Connection Type | Tubing |
| Seal Material | Buna-N |
| Fitting Description | Push-In Union Tee |
| Fitting Type | Union Tee |
| Temperature Range [Max] | 175 °F |
| Material | Brass |
| End Types | Tubing |
| No. of Ends | 3 |
| Finish | Nickel-Plated |
| Weight | 0.013 LB |

