- D.O.T. Push-In Union Tee
- 5/32 in Tube O.D.
- 90° Fitting Angle
- Composite/Brass
| Working Pressure [Max] | 275 psi |
| Style | D.O.T. Push-In Fitting |
| Temperature Range [Max] | 230 °F |
| Material | Composite/Brass |
| Type | Union Tee |
| Connection Type | Tube to Tube |
| Fitting Angle | 90° |
| Fitting Type | Push-In Fittings |
| No. of Ends | 3 |
| Seal Material | Buna-N |
| Tube O.D. | 5/32 in |
| Temperature Range [Min] | -40 °F |
| Fitting Description | Union Tee |
| Weight | 0.005 LB |

