- Male Run Tee
- 1/4" Tube O.D.
- 1/4" (NPT) Male Thread
- Composite/Brass Material
- Buna-N Seal
| Fitting Description | Male Run Tee |
| Style | D.O.T. Push-In Fitting |
| Connection Type | Tube to Male NPTF |
| Thread Type | NPT |
| Working Pressure [Max] | 275 psi |
| Temperature Range [Min] | -40 °F |
| Fitting Angle | 90° |
| Material | Composite/Brass |
| No. of Ends | 3 |
| Temperature Range [Max] | 230 °F |
| Seal Material | Buna-N |
| Type | Male Run Tee |
| Tube O.D. | 1/4 in |
| Fitting Type | Push-In Fittings |
| Male Thread | 1/4 in (NPT) |
| Weight | 0.08 LB |

