Dixon Valve & Coupling
31035611
Nylon/Nickel-Plated Brass Push-In Male Swivel Run Tee
Item #103603010
- Push-In Male Swivel Run Tee
- 1/4" Tube O.D.
- 1/8" (NPT) Male Thread
- 90° Angle
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes.
| Tube O.D. | 1/4 in |
| Fitting Description | Push-In Male Swivel Run Tee |
| Connection Type | Male Swivel Run Tee |
| Temperature Range [Min] | -4 °F |
| Thread Type | NPT |
| Style | Push-In Male Swivel Run Tee |
| Temperature Range [Max] | 175 °F |
| Material | Brass/ Nylon |
| Finish | Nickel-Plated |
| No. of Ends | 3 |
| Type | Male Swivel Run Tee |
| Fitting Type | Push-In Fittings |
| Fitting Angle | 90° |
| Male Thread | 1/8 in (NPT) |
| Seal Material | Buna-N |
| Weight | 0.02 LB |
