
- D.O.T. Push-In Union Elbow
- 3/8 in Tube O.D.
- 90° Fitting Angle
- Composite/Brass
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
Fitting Description | Union Elbow |
Temperature Range [Min] | -40 °F |
Fitting Type | Push-In Fittings |
Seal Material | Buna-N |
No. of Ends | 2 |
Material | Composite/Brass |
Working Pressure [Max] | 275 psi |
Type | Union Elbow |
Connection Type | Tube to Tube |
Style | D.O.T. Push-In Fitting |
Temperature Range [Max] | 230 °F |
Weight | 0.015 LB |
