- Push-In Male Connector
- 10 mm Tube O.D.
- 1/4" (BSPP) Male Thread
- Buna-N Seal
- Nickel-Plated Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Internal hex allows ease of assembly in tight places
| Thread Type | BSPP |
| Temperature Range [Min] | -4 °F |
| No. of Ends | 2 |
| Type | Male Connector |
| Fitting Description | Push-In Male Connector |
| Finish | Nickel-Plated |
| Male Thread | 1/4 in (BSPP) |
| Fitting Angle | Straight |
| Material | Brass |
| Tube O.D. | 10.000 mm |
| Fitting Type | Push-In Fittings |
| End Type | Tubing & BSPP |
| Style | Metric Push-In |
| Connection Type | Male Connector |
| Temperature Range [Max] | 175 °F |
| Seal Material | Buna-N |
| Weight | 0.04 LB |

