- Push-In Male Connector
- 4 mm Tube O.D.
- M5 Male Thread
- Buna-N Seal
- Nickel-Plated Brass
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Internal hex allows ease of assembly in tight places
| Fitting Angle | Straight |
| Tube O.D. | 4.000 mm |
| Male Thread | M5 |
| Fitting Type | Push-In Fittings |
| Connection Type | Male Connector |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 175 °F |
| Fitting Description | Push-In Male Connector |
| Style | Metric Push-In |
| Thread Type | M5 |
| End Type | Tubing & M5 |
| Type | Male Connector |
| Material | Brass |
| Seal Material | Buna-N |
| Finish | Nickel-Plated |
| No. of Ends | 2 |
| Weight | 0.01 LB |

