- Aluminum Coupler x Round Tank Truck Flange
- 3" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3 in x 4 in |
| Material | Aluminum |
| Connection Type | Coupler x Round Tank Truck Flange |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Coupling Type | Coupler x Round Tank Truck Flange |
| Weight | 2.72 LB |

