- Street Elbow for 3/8" Male Pipe Thread to 3/8" Female Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Female Pipe Size | 3/8 in |
| Actual Fitting Type | Street Elbow |
| SAE Reference No. | 130239 |
| Fitting Type | Elbow |
| Working Pressure [Max] | 1,000 psi |
| Temperature Range [Max] | 250 °F |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Material | C3604 Brass Alloy |
| End Types | NPT |
| End Size | 3/8 NPT(m), 3/8 NPT(f) |
| Temperature Range [Min] | -65 °F |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Male Pipe Size | 3/8 in |
| Weight | 0.18 LB |

