- Aluminum Female Coupler x Hose Shank
- 3"
- Type C
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Reducing coupler
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 3 in |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Material | Aluminum |
| Coupling Type | Type C Coupler |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Type | N/A |
| Weight | 2.67 LB |

